Beli jokari knife di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JOKARI Cable Stripperatribut:
- Total Length: 124mm
- Applicable wire (mm): 7
- Compatible Cable (mm²): 1.5
- JOKARI Cable Stripperatribut:
- Total Length: 132mm
- Compatible Cable: 8.0 to 28.0mm
- JOKARI Cable Stripperatribut:
- Total Length: 132mm
- Compatible Cable: 4.0 to 16.0mm
- JOKARI Cable Stripperatribut:
- Compatible Cable: 8.0 to 28.0mm
- Total Length: 170mm
- JOKARI Cable Stripperatribut:
- Total Length: 98mm
- Compatible Cable: 4.8 to 7.5mm
- monotaro Cable StripperDeskripsi:You can easily and vertically split easily with leverDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 141
- Weight (g): 160
- Ability: Outer diameter phi 4.5 ~ 25mm (strip range)
- Vessel Cable StripperDeskripsi:Easy to strip only by turning the body.Provided with the anti-slip pad for easy opening of the metal holding fixture.Adopts the ergonomic grip which is easy to grip and is not slippery.A cut-in depth can be easily adjusted with the dial at the bottom.atribut:
- Compatible Cable (mm): Sheath outer diameter 4 to 16
- Total Length (mm): 130
- JOKARI Cable Stripperatribut:
- Total Length: 130mm
- Applicable wire (mm): 4.0 to 15.0
- Compatible Cable (mm²): 1.5/2.5
- LOBSTER(LOBTEX) Cable StripperDeskripsi:-By setting the hook part on the cable and rotating it, it is possible to easily cut the insulation without damaging the cable.-Spare blades are built in the main unit.-Sharpness is sustained with a precision polished finish blade of special hard steel wi
- JOKARI Cable Stripperatribut:
- Total Length: 124mm
- Applicable wire (mm): 8.0 to 13.0
- Compatible Cable (mm²): 0.2 to 4.0
- WEIDMULLER Cable Stripper AMatribut:
- Compatible Electrical Wire (mm): 6 - 17
- Total Length (mm): 53
- Coating thickness: 0.8 - 2.5mm
- KRISBOW Pengupas Kabelatribut:
- Type: Cable Wire Stripper
- Cable Stripping Diameter (mm): 27-37
- Dimensions (mm): 170x30x20
- Material: Stripping Wire
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- Tajima Cable StripperDeskripsi:-Only by setting to a rechargeable screwdriver and rotating it after inserting a CV cable, anyone can easily strip the insulation coating with constant precision.-Installing to the ratchet screwdriver handle, it can be used as turning by hand.-For peeling off insulation of the CV(single core)/CVT(600V)cable.
- HOZAN Alat Pengupas KabelDeskripsi:Alat pengupas kabel yang praktis dan mudah. Cukup masukkan kabel dan tekan pegangan untuk mengupas kulit kabel tanpa merusak kawat kabel. Anda juga bisa mengupas kulit kabel dari bagian tengah kabel.Digunakan untuk:- Untuk mengupas kulit kabel dari bagian tengah kabel.- Untuk memotong kabel tembaga dan kabel composite aluminium.- Untuk crimping insulated terminal.
- goot Cable Stripperatribut:
- Overall Length (mm): 140
- JOKARI Cable Stripperatribut:
- Total Length: 130mm
- Applicable electric wire (mm): 8.0 to 15.0
- Compatible Cable (mm²): 1.5/2.5
Daftar Harga jokari knife Terbaru March 2026
| JOKARI Cable Stripper | Rp709.900 |
| JOKARI Cable Stripper | Rp679.900 |
| JOKARI Cable Stripper | Rp679.900 |
| JOKARI Cable Bracket | Rp679.900 |
| JOKARI Cable Stripper | Rp749.900 |
| JOKARI Cable Stripper | Rp699.900 |
| JOKARI Pemotong kabel | Rp679.900 |
| monotaro Cable Stripper | Rp259.900 |
| Vessel Cable Stripper | Rp449.900 |
| JOKARI Wire Stripper | Rp1.399.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)






























































































































































%20Cable%20Stripper/P102743878-2.jpg)



%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)